 |
|
News and Events |
Delivered Services Solutions Guide |
|
Rexel's unique insight to your manufacturing challenges and opportunities is key to how we can help you succeed. View our NEW Delivered Services Solutions brochure and find out how Rexel can become your go-to partner.
Read More >
Watch Video >
|
|
|
|
Vendor IoT Spotlight |
Physical Layer Infrastructure from the Enterprise to the Edge |
|
Panduit Industrial Automation Infrastructure solutions help customers access, design, deploy and manage a network infrastructure built around IT and OT physical layer standards that assure fast, repeatable and high-quality installations.
Read Panduit's Industrial Automation Infrastructure brochure to learn more about the Panduit industrial building block solutions, tools and services simplify which network deployment for better equipment optimization and broader risk management.
Read More >
Shop Panduit at RexelUSA.com >
|
|
|
|
Video Series |
 |
ProposalWorks Integrated into RexelUSA.com
ProposalWorks is a powerful product configurator that helps you build part numbers for Allen Bradley and over 30 other Encompass Partners. When you're done building your complete part number then you'll have access to drawings, cad files, manuals, wiring diagrams and much more. Then, just add your complete part right to your cart and let us do the rest.
Watch Now >
|
|
|
 |
Modernization Tech Tips
Watch Jeff Kersman, with Rexel Automation, show us just how easy it is to migrate the PLC 5 controller to the latest ControlLogix platform.
Watch Now >
|
|
|
|
Featured Promotions |
Milwaukee Tools
|
|
|
Featured Products |
Smart Photoelectric Sensor: 45PLA Polarized Light Array |
Features:
- Polarized Retro reflective light array with 4.5 m Sensing range
- 69 mm wide sensing area
- 6 mm smallest detectable object
- The status of each individual blocked beam (up to 6 beams) can be detected when operating in IO-Link
- Highly visible 360 degrees indication LEDs helps ensure reliable operation and troubleshooting
- LEDs can be used for pick to light or put to light in bin picking applications when operating in IO-Link
- Beam blanking enables the selection of with beams to use for your application through IO-Link.
- Embedded IO-Link 1.1 point-to-point communications protocol
- User Interface LEDs can be programmed to operate in Bin Picking Mode
- Can be used for Clear Object Detection
- IP67 rated enclosure
Learn More >
Shop Sensors at RexelUSA.com >
|
|
|
|
|
New Stratus Redundant Linux for ztC Edge 100i Now Available |
|
Existing ztC Edge customers and partners can download the software update now. Going forward, any new ztC Edge 100i customers and partners will receive this updated software version automatically.
You are invited to join the Stratus Product Management Team for a 45 min Partner Webcast on March 14, 2019 at 2:00 PM EST to learn more about the new features and enhancements in ztC Edge that further simplify deployment and management.
Learn More >
Register for the Webinar >
|
|
|
|
Rexel Featured Value Offering |
RexelUSA.com Customer Feedback Improves Search Results |
A valued customer complained that when she typed in an exact catalog number, it was not the first search result.
Because Rockwell has so many similar catalog numbers, our customers were seeing other search results before the exact match of the catalog number entered.
Rexel is now happy to report that this problem has been resolved. When you type in an exact catalog number, it should be the first search result. Also, Rexel has implemented search term highlight so that the exact catalog number match is shaded in yellow.
Submit your feedback to us >
|
|
|
|
|
Voice of The Customer Survey |
To understand how Rexel & Rockwell Automation can better meet your needs, you’re invited to complete the Voice of The Customer survey.
We are committed to act on this feedback and we anticipate your company will benefit in terms of the greater value that we will provide as we continue to improve our products, systems solutions and services to better address your needs.
Thank you in advance for your participation and for your continued business with Rexel & Rockwell Automation.
View Video >
View Flyer >
|
|
|
|
|
Manufacturer Catalog Library

|
RexelUSA.com offers more features at your fingertips. The Manufacturer Catalog Library allows you to virtually thumb through over 7,000 catalogs. You can browse by manufactuerer or product category, allowing you to more quickly find and order what you need.
Visit Now >
|
|
|
|
 |
National Training and Events |
|
|
 |
Automation Line Card |
|
|
 |
Automation Locations Guide |
|
|
|