- Hazardous Location Computers
- PowerFlex® 7A Scope
- Multifunctional Access Box (MAB)
- FactoryTalk® Optix™ Basic Course Available FREE through September 2024
- Lifecycle Services Announcement: Learning+ and TechConnect
- 2024 Workforce Development
|
|
|
6181X Industrial Computers Extreme Locations & Hazardous Environments |
|
|
New IPC platforms in non-display, Integrated Display with Analog Resistive Touch Technology, Integrated Display with Projected Capacitive (PCAP) Touch Technology, sunlight readable and ThinManager Compatible Plus versions available.
Thanks to this rugged environment preparedness, the products are suited for a wide variety of demanding applications, where heat, cold and hazardous gas and dust challenge equipment. Sunlight Readable Versions Available.
|
|
|
Coming Soon! PowerFlex® 7A Scope |
|
|
- 400/480V AC Input
- 450HP(567/545A) & 500HP (650/617A)
- IP00/IP20
- C3, TUV, UL & CE certs only
- Speed, Torque & Position Control
- Panel Mount Drive
- TotalFORCE Technology
|
|
|
|
Frame 7A PF755TS Compared to Frame 8 PF755 |
|
|
Current Offering:
PowerFlex® 755 Frame 8
|
|
|
PowerFlex® 755TS Frame 7A |
|
|
Multifunctional Access Box (MAB) |
The Guardmaster® 442G Multifunctional Access Box is a unique combination of guard locking and access control, available in standard and with CIP safety. This integrated safeguarding solution is ideal for full body applications where guard doors require a higher holding force, a greater tolerance to guard door misalignment and a means for exiting the safeguarded area in an emergency. A choice of operator controls and other options offers flexibility to meet a variety of applications.
Using Common Industrial Protocol (CIP) Safety over Ethernet, the 442G adds to its list of features and benefits the advantage of premier integration with a GuardLogix® control system using Studio 5000 Logix Designer.
|
|
|
|
FactoryTalk® Optix™ Basic Course Available FREE through September 2024 |
|
|
|
The Configure and Deploy a Basic FactoryTalk Optix Project course is available on Learning+ for anyone at no cost. This is a great way for to try Learning+ and get started with FactoryTalk Optix.
|
|
|
Lifecycle Services Announcement |
|
|
- Learning + now has Enhanced course options:
- Offering over 140 hours of craft skills
- Multi-User Learning + options with Dashboard access are available for 4 or more users.
- FREE FactoryTalk Course is available for a limited time. Please reach out to your Service Specialist or OSR for details.
|
|
|
TechConnect
- MicroLogix™ and SLC 500™ are now Legacy Products and must be supported as such.
|
|
|
PowerFlex 750-Series Maintenance and Troubleshooting (CCA183*)
Rexel Asheville, NC (June 20-21, 2024)
157 Asheland Ave, Asheville, NC 28801
|
|
|
|
Studio 5000 Logix Designer Level 1: ControlLogix System Fundamentals (CCP146)
Rexel Asheville, NC (August 13-14, 2024)
157 Asheland Ave, Asheville, NC 28801
|
|
|
|
Studio 5000 Logix Designer Level 2: Basic Ladder Logic Programming (CCP151)
Rexel Asheville, NC (August 15-16, 2024)
157 Asheland Ave, Asheville, NC 28801
|
|
|
|
Studio 5000 Logix Designer Level 1: ControlLogix Fundamentals and Troubleshooting (CCP299)
Rexel Asheville, NC (August 26-30, 2024)
157 Asheland Ave, Asheville, NC 28801
|
|
|
|
*Please review the required prerequisites. Prerequisites MUST be addressed prior to registration for this course. |
|
|
Seating is limited! Register for a course today! |
|
|
|