|
|
|
Discover, Learn, and Innovate at the Rexel Tech Tour! |
|
|
The Rexel Tech Tour is traveling across the U.S., offering automation leaders an exciting, one-day event packed with opportunities to shape the future of industrial operations. Connect with over 200 problem solvers, makers, and leading manufacturer partners as you explore cutting-edge technologies and gain insights from instructor-led training.
|
|
|
|
Simplify Motor-Drive Troubleshooting with the Fluke MDA-550 III Motor Drive Analyzer |
|
|
|
Are you tired of spending hours troubleshooting motor-drive issues only to end up with inconclusive results? Look no further! With guided test setups and automated drive measurements, you can simplify the troubleshooting process and achieve reliable, repeatable test results in no time. |
|
|
The Fluke MDA 550 Motor-Drive Analyzer offers a range of features that make it the ideal portable motor-drive analysis test tool. It allows users to measure key motor-drive parameters such as voltage, current, DC Bus voltage level, AC ripple, voltage and current unbalance, harmonics, voltage modulation, and motor shaft voltage discharges. Additionally, the analyzer can perform extended harmonics measurements to identify the affects of low and high order harmonics on electrical power systems. Contact your Rexel specialist for more information.
|
|
|
The Next Phase in Power Management
|
|
|
Your power system is only as smart as its parts. Hammond Power Solutions IIoT-enabled Smart Transformers elevate energy infrastructure, converting data into insights for improved performance. Capitalize on smart energy management with reduced downtime, efficiency, and control.
Stop by our booth at the upcoming Rexel Tech Tours to see our Smart Transformer Solutions in action.
|
|
|
|
Optimize Industrial Automation with Leviton Inform |
|
|
Inform technology enables Leviton devices to provide real-time data to the end-user, improving safety, efficiency, and productivity in industrial facilities. It has sensors embedded into the devices to monitor device health, and data from the sensors can be viewed locally or remotely. Remote monitoring allows you to identify disturbances in real time that can impact machine performance, minimizing unplanned downtime by monitoring individual line and load-side voltage values, ground continuity, enclosure temperature and humidity and more.
|
|
|
Boost Your Decision-Making on the Plant Floor with OptixEdge |
|
|
The new OptixEdge Standard transforms data collection at the machine level, enhancing decision-making on the plant floor across various applications. Its headless form factor is ideal for efficient data gathering and secure remote connectivity with any platform. Plus, the built-in user-friendly wizard application allows you to configure applications easily.
OptixEdge Standard is available June 2025.
|
|
|
|
EtherNet/IP In-cabinet Solution: Smart, Connected Approach To Control Panel Design And Optimization |
|
|
|
Simplify industrial networking with a compact, space-efficient design for easier installation and maintenance. By leveraging single-pair Ethernet technology (combining power and data transmission into one cable), this system helps you reduce wiring complexity, accelerate setup, and enhance communication speed for real-time connectivity of traditionally hard-wired components.
- Reduce wiring time by as much as 80%
-
Testing time as much as 50%
- Project engineering as much as 30%
|
|
|
Improve Efficiency with Class 1 Capability |
|
|
|
Class 1 implicit messaging capability in the Micro850® and Micro870® 2080-Lx0E controllers enables increased connectivity and eases smart device configuration, improving overall system performance. Leverage Class 1 communication for better manufacturing flexibility and efficiency. |
|
|
Take Your Machine Design and Operations to the Next Level |
|
|
|
PointMax™ I/O modules are a new generation of remote I/O solution that brings performance, efficiency and scalability together. With its smaller footprint and modular design, these I/O modules help reduce panel space and simplify system layout, maximizing design freedom and adaptability to changing requirements. Get a sneak peek of what’s coming and explore the advanced capabilities of this extensive offering. Available for order in Q3 2025. |
|
|
Generate Configuration Files with PowerFlex® Drive Conversion Tool |
Now you can quickly generate configuration files based on the previous drives’ setup, potentially saving hundreds of hours for larger migrations. |
|
|
Maximize Your HMI Potential: Complement Your DCS |
|
2025 Manufacturing Trends:
Uncover AI, Cybersecurity & Workforce Transformation
|
|
|
June 24, 2025 | 10:00 - 11:00 AM CST
Presented By: Rockwell Automation
|
|
June 25, 2025 | 10:00 - 11:00 AM CST
Presented By: Rockwell Automation
|
|
|
Dive into the essential features and benefits of a modern HMI by focusing on delivering the right data to the right people and flexible hardware options. |
|
Discover insights from Rockwell Automation's 10th Annual State of Smart Manufacturing Report. Revealing key trends and insights shaping the future of manufacturing. |
|
|
|
|
As workforce and technology landscapes undergo dramatic change, it's critical for you to supplement skill shortages to stay productive and keep up with customer demands.
A clear workforce development and training strategy will help you mitigate workforce challenges. Empower your people and extend the reach of your team with Rexel's Workforce Support and Training Services.
|
|
|
If you received this email as a forward, please subscribe to The Frontier here. |
|
|
|