888-RexelPRO (888.739.3577) July 2020
Trade Up to DEWALT Promotion
Kent State University Mechatronics Program Supporting Our Future Workforce
Cleaning and Disinfecting High Touch Equipment To support your efforts of maintaining a clean work environment for all employees, we’re sharing Rockwell's' easy-to-follow cleansing and disinfecting steps for Allen-Bradley’s high touch equipment.
![]() Compact GuardLogix 5380 Controller ![]() The newest Compact GuardLogix® 5380 safety controllers can help you optimize your investment, improve your machine performance and get you more integrated in managing safety applications.
For SIL 3/PLe safety applications, the Compact GuardLogix 5380 SIL 3 controller system consists of a primary controller with an internal safety partner, that function together in a 1oo2 architecture. The primary controller configures the safety partner. Only one download of the user program to the primary controller is required. The primary controller controls the operating mode of the safety partner.
This new SIL 3 controller completes the Compact GuardLogix® 5380 safety portfolio and benefits customers who adopt safety in their applications:
Meet demanding safety requirements in multiple industries with scalable, high-performance Compact GuardLogix® 5380 controllers and Compact 5000™ safety I/O ![]()
![]() 440G-EZ Electromagnetic Interlocking Switch The 440G-EZ Interlocking switch is designed to enhance machine safety and reliably, help protect a working process from unplanned downtime, which will help improve productivity and increase efficiency. This safety switch combines a Power to Lock (PTL) magnetic locking function with a 500 N holding force and generous 5 mm tolerance to misalignment. Intended for use on all types of guard doors, 440G-EZ electromagnetic safety switches are TÜV certified up to Cat 4, SIL 3, PLe – the highest level of safety for guard position and lock monitoring. The 440G-EZ also features a low-profile housing design with multiple mounting (surface or flush mount) and connection options including 5-pin or 8-pin M12 micro quick disconnect pigtails for optimal installation flexibility. ![]() ![]() Features: •Provide process and machine protection per ISO EN 14119
Lifecycle Status Plan for the future by knowing where Allen Bradley products are in their lifecycle. ![]() ![]()
Anybus® Wireless Bolt™: Bring Your Own Device (BYOD) | Easy to Use via Bluetooth or Wireless LAN connection.
Rexel Lighting Team: Innovative Solutions for Better Performance and Safety ![]() For residential, commercial and industrial markets, Rexel's lighting solutions include:
A dedicated team of lighting professionals available to assist you with your entire project, from design through installation.
Whether it's implementation of Clean Lighting and/or Energy Saving LED solutions, the Rexel team will deliver a solution that fits your needs and your budget.
No Need To Disrupt Training. View The Many Virtual Training Opportunities. Rexel Tech Talks Find Solutions To Your Everyday Problems With Live or On-Demand TECH TALKS Featuring: Fluke NEW ii900 Sonic Leak Tester Rockwell E-Learning Showcase ![]() Many of our customers have asked about training opportunities available to your technicians and engineers should they be forced home for reasons other than caring for themselves or others. Rockwell’s E-Learning platform will provide you and your employees the flexibility needed to fully utilize this time while upgrading skills. 15 courses are currently available covering topics on PLC maintenance and programming, drives, motion, visualization, and networks. E-Learning is also now accepted as a prerequisite for the accelerated certificate courses CCP250 and CCP300 and CEU credits are awarded for successful completion of each course.
Licenses can be obtained for 90-day access to a single course or 365-day access to the entire portfolio. Group licenses are also available with supervisor monitoring to ensure the progress and completion of sessions.
Please contact your local Rexel branch rep with any questions or to receive additional information. Information can also be found at rok.auto/elearning. Rockwell On Demand Showcase ![]()
Hoffman Webinar: Equipment and Safety Standards Learn about recent changes in Equipment and Safety Standards affecting the industrial industry. ![]() Mon, Aug 17, 2020 10:30 AM - 11:30 AM CDT
Everything changes with time, including equipment and safety standards. Join John Turner, Glen Kampa, Bob Lau, and James Swanson as we look toward some of the recent changes in standards that affect industrial control panels and working around them.
Can’t make it? A recording will be sent out afterward.
A Rexel Group Company |